Zoro Homepage

Drill Bushg, Type SF, Drill Size 1-1/32

  • Mfr # SF8848OW

  • Zoro # G6279472


product price: $40.89
/ea

Key Features

Head Dia.
1 51/64 in
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
Rockwell Hardness
RC 62-64
Size- Decimal
1-1/32" (1.0039)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8848OW
Zoro #
G6279472
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Head Thickness
3/8"
Size- Decimal
1-1/32" (1.0039)
Inside Dia.
1 1/32 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 3/8 in
Overall Length
3 in
Drill Size
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
11/32 in - 0.3438

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.