Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type SF, Drill Size 1-164

  • Mfr # SF8840OU

  • Zoro # G6279235


product price: $32.49
/ea

Key Features

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Dia.
1 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8840OU
Zoro #
G6279235
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 1/64 in
Head Thickness
3/8"
Overall Length
2 1/2 in
Outside Dia.
1 3/8 in
Drill Size
1 1/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
1-1/16 in - 1.0625

Details

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
1.0156
Measurement System
Fractional Inch
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.