Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type SF, Drill Size 1-3/64

  • Mfr # SF8848OZ

  • Zoro # G6279481


product price: $40.89
/ea

Key Features

Overall Length
3 in
Head Thickness
3/8"
Drill Size
1 3/64 in
Hardness
Rc 62-64
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF8848OZ
Zoro #
G6279481
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Head Thickness
3/8"
Drill Size
1 3/64 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 51/64 in
Inside Dia.
1 3/64 in
Size - Decimal
11/32 in - 0.3438

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
1.0469
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.