Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type SF, Drill Size 11/16

  • Mfr # SF6416MR

  • Zoro # G1986455


product price: $11.45
/ea

Key Features

Overall Length
1 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Size- Decimal
11/16" (0.6875)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF6416MR
Zoro #
G1986455
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Size- Decimal
11/16" (0.6875)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1 in
Head Dia.
1 27/64 in
Head Thickness
3/8"
Inside Dia.
11/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
11/16 in
Size - Decimal
51/64 in - 0.7969

Details

Decimal Equivalent
0.6875
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.