Zoro Homepage

Drill Bushg, Type SF, Drill Size 11/16

  • Mfr # SF6440MR

  • Zoro # G6273355


product price: $27.69
/ea

Key Features

Drill Size
11/16 in
Inside Dia.
11/16 in
Head Thickness
3/8"
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6440MR
Zoro #
G6273355
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
11/16 in
Inside Dia.
11/16 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
1 in
Size- Decimal
11/16" (0.6875)
Size - Decimal
11/16" - 0.6875

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.6875
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.