Drill Bushg, Type SF, Drill Size 11/16
Mfr # SF648MR
Zoro # G3088121
product price: $10.89
/eaKey Features
Overall Length
1/2 in
Hardness
Rc 62-64
Bushing Head Type
Headed
Outside Dia.
1 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF648MR
Zoro #
G3088121
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Inside Dia.
11/16 in
Drill Size
11/16 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
11/16" (0.6875)
Size - Decimal
#66 - 0.0330
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.