Shop ZORO SELECT
See all product information
Create Account
Drill Bushg, Type SF, Drill Size 11/32
- Mfr # SF3228JB
- Zoro # G9741505
product price:Â
$
14.29
/ea
Key Features
Inside Dia.
11/32 in
Rockwell Hardness
RC 62-64
Head Dia.
51/64 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF3228JB
- Zoro #
- G9741505
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Bushing Type
- Slip Fixed Renewable Combination
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.3438
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- SF
Dimensions
- Inside Dia.
- 11/32 in
- Head Dia.
- 51/64 in
- Size- Decimal
- 11/32" (0.3438)
- Head Thickness
- 1/4"
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Overall Length
- 1 3/4 in
- Outside Dia.
- 1/2 in
- Drill Size
- 11/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 1 in - 1.0000
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.