Drill Bushg, Type SF, Drill Size 11/32
Mfr # SF4828JB
Zoro # G9742187
product price: $13.49
/eaKey Features
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF4828JB
Zoro #
G9742187
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
11/32 in
Head Dia.
1 3/64 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
11/32" (0.3438)
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Inside Dia.
11/32 in
Size - Decimal
#60 - 0.0400
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.