Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type SF, Drill Size 11/32

  • Mfr # SF488JB

  • Zoro # G3068646


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF488JB
Zoro #
G3068646
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Drill Size
11/32 in
Inside Dia.
11/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
11/32" (0.3438)
Overall Length
1/2 in
Head Thickness
1/4"
Size - Decimal
33/64 in - 0.5156

Details

Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.3438
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.