Zoro Homepage

Drill Bushg, Type SF, Drill Size 11/32

  • Mfr # SFT368JB

  • Zoro # G3063597


product price: $8.19
/ea

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Size- Decimal
11/32" (0.3438)
Head Dia.
7/8 in
Outside Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT368JB
Zoro #
G3063597
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
11/32" (0.3438)
Head Dia.
7/8 in
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
11/32 in
Head Thickness
1/4"
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
11/32 in
Size - Decimal
5/16 in - 0.3125

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.