Drill Bushg, Type SF, Drill Size 11/64
Mfr # SFT208FG
Zoro # G3087196
product price: $10.19
/eaKey Features
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Bushing Head Type
Headed
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT208FG
Zoro #
G3087196
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Overall Length
1/2 in
Inside Dia.
11/64 in
Size- Decimal
11/64" (0.1719)
Head Dia.
1 in
Head Thickness
1/4"
Drill Size
11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#71 - 0.0260
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.