Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushg, Type SF, Drill Size 13/64

  • Mfr # SF3234GE

  • Zoro # G6270643


product price: $25.19
/ea

Key Features

Head Material
High Speed Steel
Outside Dia.
1/2 in
Head Thickness
1/4"
Drill Size
13/64 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3234GE
Zoro #
G6270643
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Head Thickness
1/4"
Drill Size
13/64 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
2 1/8 in
Inside Dia.
13/64 in
Size- Decimal
13/64" (0.2031)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1 in - 1.0000

Details

Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.2031
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.