Drill Bushing, H, Drill Size 1-1/16 In
Mfr # HT9612PB
Zoro # G6244192
product price: $18.29
/eaKey Features
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT9612PB
Zoro #
G6244192
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 1/16 in
Drill Size
1 1/16 in
Size- Decimal
1-1/16" (1.0625)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Length under Head
3/4"
Overall Length
3/4 in
Head Dia.
1 3/4 in
Head Thickness
1/4"
Outside Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
1-1/8" - 1.1250
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.