Zoro Homepage

Drill Bushing, H, Drill Size 1-1/16 In

  • Mfr # HT9616PB

  • Zoro # G6244244


product price: $17.79
/ea

Key Features

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.0625
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9616PB
Zoro #
G6244244
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Thickness
1/4"
Drill Size
1 1/16 in
Head Dia.
1 3/4 in
Size- Decimal
1-1/16" (1.0625)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 1/16 in
Outside Dia.
1 1/2 in
Length under Head
1"
Overall Length
1 in
Size - Decimal
3.50mm - 0.1378

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.