Drill Bushing, H, Drill Size 1-1/16 In
Mfr # HT9636PB
Zoro # G6270546
product price: $25.59
/eaKey Features
Head Dia.
1 3/4 in
Decimal Equivalent
1.0625
Bushing Type
Head Press Fit
Drill Size
1 1/16 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT9636PB
Zoro #
G6270546
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
1 3/4 in
Drill Size
1 1/16 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
1 1/16 in
Overall Length
2 1/4 in
Size- Decimal
1-1/16" (1.0625)
Outside Dia.
1 1/2 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
2-1/4"
Size - Decimal
1-1/8" - 1.1250
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.