Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/32 In

  • Mfr # H8828OW

  • Zoro # G6264456


product price: $17.69
/ea

Key Features

Head Thickness
3/8"
Size- Decimal
1-1/32" (1.0039)
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8828OW
Zoro #
G6264456
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Size- Decimal
1-1/32" (1.0039)
Length under Head
1-3/4"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
1 1/32 in
Drill Size
1 1/32 in
Head Dia.
1 11/16 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/4 in
Size - Decimal
17/32 in - 0.5312

Details

Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Decimal Equivalent
1.0039
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.