Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/32 In

  • Mfr # HT9612OW

  • Zoro # G6244183


product price: $18.29
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Thin Wall
Length under Head
3/4"
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9612OW
Zoro #
G6244183
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
3/4"
Outside Dia.
1 1/2 in
Head Thickness
1/4"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Overall Length
3/4 in
Head Dia.
1 3/4 in
Drill Size
1 1/32 in
Size- Decimal
1-1/32" (1.0039)
Inside Dia.
1 1/32 in
Size - Decimal
1-1/32" - 1.0039

Details

Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
1.0039
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.