Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/64 In

  • Mfr # H8828OU

  • Zoro # G6264447


product price: $17.69
/ea

Key Features

Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Heat Treatment
Through Hardened
Inside Dia.
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8828OU
Zoro #
G6264447
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Overall Length
1 3/4 in
Inside Dia.
1 1/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Drill Size
1 1/64 in
Head Thickness
3/8"
Size - Decimal
17/32 in - 0.5312

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Decimal Equivalent
1.0156
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.