Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/64 In

  • Mfr # HT9612OU

  • Zoro # G6244174


product price: $18.29
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Length under Head
3/4"
Hardness
Rc 62-64
Head Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9612OU
Zoro #
G6244174
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Length under Head
3/4"
Head Dia.
1 3/4 in
Inside Dia.
1 1/64 in
Head Thickness
1/4"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 1/2 in
Drill Size
1 1/64 in
Size - Decimal
1-1/16" - 1.0625

Details

Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
1.0156
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.