Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/64 In

  • Mfr # HT9620OU

  • Zoro # G6244262


product price: $18.29
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Thickness
1/4"
Bushing Head Type
Headed
Head Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9620OU
Zoro #
G6244262
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
1 3/4 in
Outside Dia.
1 1/2 in
Overall Length
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
1 1/64 in
Drill Size
1 1/64 in
Length under Head
1-1/4"
Size - Decimal
3.50mm - 0.1378

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
1.0156
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.