Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/8 In

  • Mfr # HT9616PM

  • Zoro # G6265061


product price: $19.15
/ea

Key Features

Inside Dia.
1 1/8 in
Decimal Equivalent
1.1250
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 1/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT9616PM
Zoro #
G6265061
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Drill Size
1 1/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
1-1/8" (1.1250)
Head Dia.
1 3/4 in
Length under Head
1"
Outside Dia.
1 1/2 in
Head Thickness
1/4"
Size - Decimal
3.50mm - 0.1378

Details

Decimal Equivalent
1.1250
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.