Drill Bushing, H, Drill Size 1-1/8 In
Mfr # HT9632PM
Zoro # G6244366
product price: $24.19
/eaKey Features
Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/4 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT9632PM
Zoro #
G6244366
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/4 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
1 1/8 in
Overall Length
2 in
Outside Dia.
1 1/2 in
Size- Decimal
1-1/8" (1.1250)
Drill Size
1 1/8 in
Length under Head
2"
Size - Decimal
1-1/4" - 1.2500
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.