Zoro Homepage

Drill Bushing, H, Drill Size 1-3/32 In

  • Mfr # HT9616PH

  • Zoro # G6244253


product price: $16.39
/ea

Key Features

Decimal Equivalent
1.0938
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Length under Head
1"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9616PH
Zoro #
G6244253
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 3/4 in
Overall Length
1 in
Inside Dia.
1 3/32 in
Size- Decimal
1-3/32" (1.0938)
Outside Dia.
1 1/2 in
Drill Size
1 3/32 in
Head Thickness
1/4"
Size - Decimal
3.50mm - 0.1378

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.