Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-7/64 In

  • Mfr # HT9624PJ

  • Zoro # G6244314


product price: $19.19
/ea

Key Features

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Inside Dia.
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9624PJ
Zoro #
G6244314
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 7/64 in
Head Dia.
1 3/4 in
Head Thickness
1/4"
Drill Size
1 7/64 in
Outside Dia.
1 1/2 in
Overall Length
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Length under Head
1-1/2"
Size - Decimal
3.50mm - 0.1378

Details

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
1.1094
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.