Zoro Homepage

Drill Bushing, H, Drill Size 1 In

  • Mfr # H8848OR

  • Zoro # G6264501


product price: $34.19
/ea

Key Features

Head Material
High Speed Steel
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8848OR
Zoro #
G6264501
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3"
Head Dia.
1 11/16 in
Overall Length
3 in
Drill Size
1 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
1" (1.0000)
Inside Dia.
1 in
Size - Decimal
21/64 in - 0.3281

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.