Drill Bushing, H, Drill Size 1 In
Mfr # HT8810OR
Zoro # G9737996
product price: $12.99
/eaKey Features
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Outside Dia.
1 3/8 in
Decimal Equivalent
1.0000
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT8810OR
Zoro #
G9737996
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Inside Dia.
1 in
Drill Size
1 in
Head Dia.
1 5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Overall Length
5/8 in
Head Thickness
1/4"
Size- Decimal
1" (1.0000)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
1" - 1.0000
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.