Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1 In

  • Mfr # HT8820OR

  • Zoro # G6264991


product price: $16.79
/ea

Key Features

Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8820OR
Zoro #
G6264991
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
1" (1.0000)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-1/4"
Overall Length
1 1/4 in
Inside Dia.
1 in
Outside Dia.
1 3/8 in
Head Thickness
1/4"
Drill Size
1 in
Head Dia.
1 5/8 in
Size - Decimal
1" - 1.0000

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
1.0000
Head Type
Yes
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.