Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1 In

  • Mfr # HT8832OR

  • Zoro # G6265025


product price: $20.39
/ea

Key Features

Head Material
High Speed Steel
Head Thickness
1/4"
Inside Dia.
1 in
Drill Bushing Wall Type
Thin Wall
Drill Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8832OR
Zoro #
G6265025
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Head Thickness
1/4"
Inside Dia.
1 in
Drill Size
1 in
Head Dia.
1 5/8 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1" (1.0000)
Length under Head
2"
Size - Decimal
1" - 1.0000

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Decimal Equivalent
1.0000
Head Type
Yes
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.