Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 10.3mm

  • Mfr # H488KF

  • Zoro # G3074045


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488KF
Zoro #
G3074045
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Inside Dia.
10.30 mm
Head Dia.
59/64 in
Drill Size
10.30 mm
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
Outside Dia.
3/4 in
Size - Decimal
21/32 in - 0.6562

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Metric
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.4055
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.