Drill Bushing, H, Drill Size 10mm
Mfr # H404JZ
Zoro # G3077761
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.3937
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H404JZ
Zoro #
G3077761
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Overall Length
1/4 in
Length under Head
1/4"
Size- Decimal
10.00mm (0.3937)
Inside Dia.
10.00 mm
Head Thickness
7/32"
Drill Size
10.00 mm
Head Dia.
51/64 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
15/16 in - 0.9375
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.