Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 11/32 In

  • Mfr # H404JB

  • Zoro # G3077868


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Finish
High Speed Steel
Material
52100 Thru Hardened
Length under Head
1/4"
Head Thickness
7/32"
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H404JB
Zoro #
G3077868
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/4"
Head Thickness
7/32"
Outside Dia.
5/8 in
Drill Size
11/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Inside Dia.
11/32 in
Size- Decimal
11/32" (0.3438)
Size - Decimal
15/16 in - 0.9375

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.3438
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.