Zoro Homepage

Drill Bushing, H, Drill Size 1/16 In

  • Mfr # HT124BR

  • Zoro # G6264781


product price: $19.99
/ea

Key Features

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Dia.
5/16 in
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT124BR
Zoro #
G6264781
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Inside Dia.
1/16 in
Head Thickness
3/32"
Outside Dia.
3/16 in
Drill Size
1/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Overall Length
1/4 in
Size- Decimal
1/16" (0.0625)
Size - Decimal
25/64 in - 0.3906

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.