Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 11/64 In

  • Mfr # H2022FG

  • Zoro # G6247394


product price: $15.79
/ea

Key Features

Inside Dia.
11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Drill Size
11/64 in
Size- Decimal
11/64" (0.1719)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2022FG
Zoro #
G6247394
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
11/64 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
11/64 in
Size- Decimal
11/64" (0.1719)
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Head Thickness
1/8"
Length under Head
1-3/8"
Size - Decimal
1-3/64 in - 1.0469
Drill Bit Dimension Type
Wire

Details

Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Decimal Equivalent
0.1719
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.