Zoro Homepage

Drill Bushing, H, Drill Size 13/16 In

  • Mfr # H8828NM

  • Zoro # G6249652


product price: $17.69
/ea

Key Features

Drill Size
13/16 in
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8125
Length under Head
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8828NM
Zoro #
G6249652
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
13/16 in
Length under Head
1-3/4"
Head Dia.
1 11/16 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Inside Dia.
13/16 in
Size- Decimal
13/16" (0.8125)
Size - Decimal
17/32 in - 0.5312

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.