Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/16 In

  • Mfr # H8840NM

  • Zoro # G6249984


product price: $24.39
/ea

Key Features

Decimal Equivalent
0.8125
Material
52100 Thru Hardened
Hardness
Rc 62-64
Size- Decimal
13/16" (0.8125)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8840NM
Zoro #
G6249984
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
13/16" (0.8125)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Overall Length
2 1/2 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/16 in
Inside Dia.
13/16 in
Length under Head
2 1/2"
Head Dia.
1 11/16 in
Size - Decimal
17/64 in - 0.2656

Details

Decimal Equivalent
0.8125
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.