Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/16 In

  • Mfr # H8848NM

  • Zoro # G6250106


product price: $34.19
/ea

Key Features

Measurement System
Fractional Inch
Head Thickness
3/8"
Drill Size
13/16 in
Outside Dia.
1 3/8 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8848NM
Zoro #
G6250106
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Drill Size
13/16 in
Outside Dia.
1 3/8 in
Length under Head
3"
Overall Length
3 in
Size- Decimal
13/16" (0.8125)
Head Dia.
1 11/16 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
13/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
21/64 in - 0.3281

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.8125
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.