Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/32 In

  • Mfr # H4022KG

  • Zoro # G3077947


product price: $10.19
/ea

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Outside Dia.
5/8 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4022KG
Zoro #
G3077947
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Size- Decimal
13/32" (0.4062)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Length under Head
1-3/8"
Head Thickness
7/32"
Inside Dia.
13/32 in
Drill Size
13/32 in
Size - Decimal
1-41/64 in - 1.6406
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Decimal Equivalent
0.4062
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.