Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/32 In

  • Mfr # H405KG

  • Zoro # G3077551


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Head Material
High Speed Steel
Inside Dia.
13/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H405KG
Zoro #
G3077551
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
13/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Head Thickness
7/32"
Outside Dia.
5/8 in
Drill Size
13/32 in
Size- Decimal
13/32" (0.4062)
Head Dia.
51/64 in
Length under Head
5/16"
Size - Decimal
15/16 in - 0.9375

Details

Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.4062
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.