Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/32 In

  • Mfr # H4812KG

  • Zoro # G3076757


product price: $7.85
/ea

Key Features

Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812KG
Zoro #
G3076757
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Head Dia.
59/64 in
Inside Dia.
13/32 in
Head Thickness
7/32"
Size- Decimal
13/32" (0.4062)
Overall Length
3/4 in
Drill Size
13/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Size - Decimal
15/64 in - 0.2344

Details

Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4062
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.