Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/64 In

  • Mfr # HT245GE

  • Zoro # G3076355


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Length under Head
5/16"
Outside Dia.
3/8 in
Head Material
High Speed Steel
Bushing Head Type
Headed
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT245GE
Zoro #
G3076355
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Outside Dia.
3/8 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
5/16 in
Head Dia.
1/2 in
Drill Size
13/64 in
Size- Decimal
13/64" (0.2031)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/64 in
Size - Decimal
1-9/16 in - 1.5625

Details

Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Decimal Equivalent
0.2031
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.