Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/64 In

  • Mfr # HT246GE

  • Zoro # G3076258


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Length under Head
3/8"
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Dia.
1/2 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT246GE
Zoro #
G3076258
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Length under Head
3/8"
Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Head Thickness
3/32"
Inside Dia.
13/64 in
Size- Decimal
13/64" (0.2031)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/64 in
Size - Decimal
19/32 in - 0.5938

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.2031
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.