Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 13/64 In

  • Mfr # HT248GE

  • Zoro # G3075941


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/64 in
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT248GE
Zoro #
G3075941
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/64 in
Overall Length
1/2 in
Size- Decimal
13/64" (0.2031)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Head Dia.
1/2 in
Drill Size
13/64 in
Head Thickness
3/32"
Length under Head
1/2"
Size - Decimal
19/64 in - 0.2969

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.2031
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.