Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1/4 In

  • Mfr # HT2810HG

  • Zoro # G3075445


product price: $11.85
/ea

Key Features

Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Drill Bushing Wall Type
Thin Wall
Size- Decimal
1/4" (0.2500)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810HG
Zoro #
G3075445
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Size- Decimal
1/4" (0.2500)
Inside Dia.
1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
5/8"
Drill Size
1/4 in
Outside Dia.
7/16 in
Head Dia.
9/16 in
Overall Length
5/8 in
Size - Decimal
1/4" - 0.2500

Details

Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2500
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.