Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 15/16 In

  • Mfr # H8822OH

  • Zoro # G6249521


product price: $16.25
/ea

Key Features

Size- Decimal
15/16" (0.9375)
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8822OH
Zoro #
G6249521
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
15/16" (0.9375)
Length under Head
1-3/8"
Head Dia.
1 11/16 in
Outside Dia.
1 3/8 in
Overall Length
1 3/8 in
Head Thickness
3/8"
Inside Dia.
15/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Drill Size
15/16 in
Size - Decimal
1-5/64 in - 1.0781
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.9375
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.