Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 15/32 In

  • Mfr # H484LA

  • Zoro # G3074657


product price: $8.15
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Dia.
59/64 in
Inside Dia.
15/32 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H484LA
Zoro #
G3074657
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
59/64 in
Inside Dia.
15/32 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1/4"
Size- Decimal
15/32" (0.4688)
Outside Dia.
3/4 in
Head Thickness
7/32"
Drill Size
15/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/32" - 0.4688

Details

Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.4688
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.