Zoro Homepage

Drill Bushing, H, Drill Size 15/32 In

  • Mfr # H485LA

  • Zoro # G3074499


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4688
Inside Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H485LA
Zoro #
G3074499
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
15/32 in
Size- Decimal
15/32" (0.4688)
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
15/32 in
Head Dia.
59/64 in
Outside Dia.
3/4 in
Overall Length
5/16 in
Size - Decimal
15/32" - 0.4688

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.