Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 15/32 In

  • Mfr # H488LA

  • Zoro # G3073990


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488LA
Zoro #
G3073990
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1/2 in
Outside Dia.
3/4 in
Drill Size
15/32 in
Inside Dia.
15/32 in
Head Dia.
59/64 in
Size- Decimal
15/32" (0.4688)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Length under Head
1/2"
Size - Decimal
21/32 in - 0.6562

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.4688
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.