Zoro Homepage

Drill Bushing, H, Drill Size 15/32 In

  • Mfr # HT4820LA

  • Zoro # G3075235


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
1-1/4"
Material - Machining
High Speed Steel
Size- Decimal
15/32" (0.4688)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4820LA
Zoro #
G3075235
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-1/4"
Size- Decimal
15/32" (0.4688)
Head Dia.
9/16 in
Drill Size
15/32 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 1/4 in
Inside Dia.
15/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Size - Decimal
2.50mm - 0.0984

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.