Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 17/32 In

  • Mfr # H4810LR

  • Zoro # G3076976


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4810LR
Zoro #
G3076976
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Drill Size
17/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
17/32 in
Head Thickness
7/32"
Size- Decimal
17/32" (0.5312)
Outside Dia.
3/4 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Size - Decimal
15/32 in - 0.4688

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5312
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.