Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 17/32 In

  • Mfr # H486LR

  • Zoro # G3074246


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Inside Dia.
17/32 in
Length under Head
3/8"
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H486LR
Zoro #
G3074246
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17/32 in
Length under Head
3/8"
Size- Decimal
17/32" (0.5312)
Outside Dia.
3/4 in
Head Thickness
7/32"
Overall Length
3/8 in
Drill Size
17/32 in
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
21/32 in - 0.6562

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.5312
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.